Abbotsford
idi34015

IDEAL INDUSTRIES 34-015 5" Fuse Puller, Yellow

Price $26.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:34-015

Description

PRODUCT FEATURES:• Molded of tough, high impact nylon for greater strength• No-slip gripping surface and protective finger stops for added safety• For 0 to 30A/250V, 1/4 inch to 1/2 inch diameter fuses


IDEAL Fuse Pullers are made of molded, tough, high-impact nylon for greater strength and longer durability.

They feature non-slip gripping surfaces and protective finger stops for added safety.

Fuse Pullers also offers maximum efficiency and convenience for removing or replacing cartridge-type fuses.

Fuse pullers are UL listed and CSA certified.

Specifications

Brand Name Ideal Sub Brand Safe-T-Grip®
Item Name Fuse Puller Type Insulated
Material Nylon Color Yellow
Length 5 in For Use With 0 - 30 A/250 V, 1/4 - 1/2 in dia Fuses
UPC 783250340156

Packages

1 - UNIT - 1 5 - UNIT - 5