Abbotsford
idi34003

IDEAL INDUSTRIES 34-003 11-3/4" Safe-T-Grip Fuse Puller (Large), Yellow

Price $101.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:34-003

Description

Large fuse puller for 31 to 600A/250V and 31 to 400A/600V 3/4 inch to 2-1/2 inches diameter fuses. 11-3/4 inches long. Handy and convenient for removing or replacing cartridge-type fuses. Three sizes handle fuses ranging from 0 to 600A. Fully insulated, high dielectric, glass filled polypropylene construction. Notched handles provide safe, no-slip grip. Clearly marked amperage ranges.


The Large Safe-T-Grip Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses.

It has a strong glass filled polypropylene construction that provides high di-electric strength.

It is convenient to hold and features notched handles that offers more grip.

Fuse puller is suitable for removing fuses of rating 31 to 600A/250V & 31 to 400A/600V.

Puller is suitable for removing fuses of diameter ranging from 3/4" - 2-1/2".

Specifications

Brand Name Ideal Sub Brand Safe-T-Grip®
Item Name Fuse Puller Type Large, Insulated, High Dielectric
Fuse Type Cartridge Material Glass-Filled Polypropylene
Color Yellow Length 11-3/4 in
For Use With 31 - 600 A/250 V and 31 - 400 A/600 V 3/4 - 2-1/2 in dia Fuses UPC 783250340033

Packages

1 - UNIT - 1
Customers who bought this item also bought