
IDEAL INDUSTRIES 61-534 120/220V Digital Circuit Breaker Finder With Digital Receiver and GFCI Circuit Tester
Description
Circuit breaker finder with digital receiver. Automatically indicates the right breaker for quick and easy breaker identification. Works on 120/240V circuits. Non-contact voltage sensor included. Microprocessor controlled sensitivity level. Verifies presence of power. Includes GFCI receptacle tester. Verifies proper wiring. Low battery indicator.
Specifications
Brand Name | Ideal | Item Name | Digital Breaker Finder |
Type | Circuit Breaker Finder | Power Supply | 120/220 VAC |
Display Type | LED | Battery Type | 9 V |
Indicator Type | Audible | For Use With | Energized Lines |
Includes | GFCI Receptacle Tester, Non-Contact Voltage Sensor, Circuit Breaker Finder | Standards | C/US UL Listed |
UPC | 783250615346 |
Packages
1 - UNIT - 1 |