Abbotsford
klnd2038ins

KLEIN TOOLS 8 inch Insulated Long Nose Pliers

Price $102.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-8-INS
Documents Documents

Description

Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.PRODUCT FEATURES:- Individually tested Insulation that exceeds the IEC 60900 and ASTM F1505 standards, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Long nose easily grabs and twists wire - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - Heavier design for easier, more comfortable cutting - Extended handles provide added reach and leverage - Integral guards help prevent hand contact with conductive parts


Needle Nose Pliers are individually tested Insulation that exceeds the IEC 60900 and ASTM F1505 standards, and clearly marked with the official 1000-volt rating symbol

Long nose easily grabs and twists wire

Heavier design for easier, more comfortable cutting

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Heavy Duty, Side-Cutting Jaw Type Straight
Jaw Size 2-5/16 in L x 1 in W x 1/2 in T Jaw Material Induction Hardened Steel
Handle Length 4.79 in Handle Type 1-Component, Dual Insulated
Handle Material High-Dielectric Plastic Overall Length 8-7/8 in
Color Orange Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644710292

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought