Abbotsford
klnd50210ins

KLEIN TOOLS 10 inch Insulated Pump Pliers

Price $98.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D502-10-INS
Documents Documents

Description

PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - Wide range of versatile jaw positions - Secure tongue and groove design for non-slip grip - even with heavy pressure - A flame retardant, impact-resistant, bright orange outer coating - Integral guards help prevent hand contact with conductive parts


Pliers are individually tested to meet or exceed ASTM F1505-16(2021) and IEC 60900: 2018 standards for insulated tools, and clearly marked with the official 1000-volt rating symbol

Six versatile jaw positions with secure tongue and groove design for non-slip grip - even with heavy pressure

Forged in the USA using US steel

Integrated guards help prevent accidental contact with live wire

Integrated guards help prevent accidental contact with live wire

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Adjustable Joint Nominal Capacity 1-3/4 in
Jaw Size 19/64 in W x 31/64 in T Jaw Material Induction Hardened Steel
Handle Length 5-1/2 in Handle Type 1-Component, Dual Insulated, Non Slip Grip
Handle Material High-Dielectric Plastic Overall Length 10-1/4 in
Color Orange Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644730115

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought