![grn045110d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139853.jpg?preset=medium)
GREENLEE 10 inch Greenlee Pump Pliers, Dipped Grip
Description
Pump Pliers, Right Angle Nose Jaw Type; 10 Inch Overall Length; Vinyl Grip Handle; 2 Inch Capacity; Application Gripping; Weight 0.83 Lb; Applicable Standard Ansi/asme; Lifetime Limited Warranty
Specifications
Brand Name | Greenlee | Item Name | Tongue and Groove Plier |
Nominal Capacity | 2 in | Handle Type | Insulated Dipped Grip |
Handle Material | Double Layered Vinyl | Overall Length | 10 in |
Standards | ASME/ANSI Approved | UPC | 783310892595 |
Packages
1 - UNIT - 1 |