Abbotsford
klnd50412

KLEIN TOOLS 12 inch Classic Klaw Pump Pliers

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:D504-12

Description

Get a better grip on the job at hand with Klein Tools Klaw Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.PRODUCT FEATURES:- Unique jaw design provides multiple points of contact for maximum torque - Compact, narrow design for easy work in small or hard to reach spaces - Gripping surface with more specially hardened teeth for reduced wear and positive grip - Extended grips for added comfort

Specifications

Brand Name Klein Tools Sub Brand Classic Klaw™
Item Name Tongue and Groove Plier Type Klaw Pump Pliers
Handle Type 1-Component Overall Length 12 in
Color Yellow UPC 092644730481

Packages

1 - UNIT - 1 6 - UNIT - 6