![klnd50710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255313567.jpg?preset=medium)
KLEIN TOOLS 10 inch Adjustable Wrench Extra Capacity, Red
Description
Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life.
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Type | High Capacity | Jaw Capacity | 1-5/16 in |
Length | 10 in | Weight | 1.1 lb |
Application | Extra Capacity Allows use of a Smaller Size Wrench to Handle Bigger Jobs, Especially in Confined Spaces | UPC | 092644675317 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |