
PASS & SEYMOUR ON-Q Quick Connect Punch & Go Tool
Description
On-Q® Punch and go tool features seat and cut all wires at once with a squeeze of the handle. Consistent terminations every time. No compromised connections or wasted jacks. Avoids punch into the palm of hand or through drywall.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | UTP Copper Installation Tool | Type | Termination |
Jaw Size | 1.81 in L x 0.67 in W x 0.6 in T | Handle Type | Standard |
Color | Black Handle | Dimensions | 6.3 in L x 0.67 in W x 5.91 in H |
For Use With | WP3475 and WP3476 QuickConnect RJ45 Female Jacks | Application | Residential |
UPC | 804428036616 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |