Abbotsford
kln19353

KLEIN TOOLS 19353 Conduit Reamer Replacement Blade Kit

Price $17.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:19353
Documents Documents

Description

Conduit replacement blade kit comes with two blades. For use with Klein Tools Cat. Nos. 85191 and 19352. Features a lifetime guarantee of quality and reliability.PRODUCT FEATURES:- Conduit reamer replacement blade kit for 85091, 85191 and 19352 - Made in the USA - Designed to be used on Electrical Metallic Tubing (EMT) - Includes two replacement blades, two set screws and one hex key.


Conduit reamer replacement blade kit for 85091, 85191 and 19352

Includes two replacement blades, two set screws and one hex key

Specifications

Brand Name Klein Tools Item Name Blade Kit
Type Replacement Overall Length 1.29 in
Material Steel Finish Black Oxide
For Use With 85091, 85191 and 19352 Conduit Reamer Includes (2) Blade
Application For Electrical Metallic Tubing, Conduit Fitting and Reaming Screwdriver UPC 092644857034

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought