Abbotsford
kln62632

KLEIN TOOLS 626-32 Replacement Tap for 625-32 and 627-20

Price $16.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:626-32

Description

Replacement tip for the Klein Triple Taps tool. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions.PRODUCT FEATURES:- Replacement Tap for Klein Tools Triple Tap and Six In One Models 625-32, 627-20, 623-32 and 626- Tap Sizes 10-32, 8-32, 6-32- Rethreads to next larger size if threads are stripped- Durable, lightweight design


Replacement Tap for Klein Tools Triple Tap and Six In One Models 625-32, 627-20, 623-32 and 626

Tap Sizes 10-32, 8-32, 6-32

Rethreads to next larger size if threads are stripped

Durable, lightweight design

#6, #8, #10 thread spacing

Tap Sizes 10-32, 8-32, 6-32

Specifications

Brand Name Klein Tools Item Name Hand Tap Set
Type Replacement Size #10-32, #8-32, #6-32
Number of Pieces 3 Overall Length 2.7 in
For Use With 625-32, 627-20 and 626 Triple Taps and Six-In-One Models Application For New Threads, Re-Form Burred Threads or Clean Out Plaster Obstructions
UPC 092644537059

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought