Abbotsford
kln6056

KLEIN TOOLS 1/4 inch x 6 inch Heavy Duty Cabinet Tip Screwdriver

Price $16.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:605-6

Description

Narrow cabinet tip permits blade access where space is limited. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts.PRODUCT FEATURES:- Narrow cabinet tip permits blade access where space is limited- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Precision-machined tip for exact fit- Tip-Ident quickly identifies the screwdriver type and tip orientation- Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 1/4 in Tip Type Cabinet
Overall Length 10-11/32 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 6 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Heavy Duty Applications
UPC 092644850462

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought