Abbotsford
kln6024dd

KLEIN TOOLS 1/4 inch x 4 inch Shank Keystone Demolition Driver

Price $25.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-4DD

Description

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.PRODUCT FEATURES:- Engineered, manufactured and tested for prying and chiseling- Plated metal strike cap to protect handle from hammer blows- Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force- Made in the USA


Demolition driver with 1/4-Inch Keystone tip and 4-Inch round shank for prying and chiseling

Plated metal strike cap safeguards handle from hammer blows, ensuring durability

Heat-treated metal shaft runs the full length of the handle for maximum strength and transfer of force

Made in the USA for quality assurance and superior craftsmanship

Slotted demolition driver for effective demolition work

Metal strike cap protects handle, ensuring long-lasting use

Durable construction for heavy-duty use and reliable performance

Specifications

Brand Name Klein Tools Item Name Demolition Screwdriver
Type Demolition Tip Size 1/4 in
Tip Type Keystone Slotted Overall Length 9 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Yellow/Black Shank Type Round
Shank Size 4 in L Handle Type 2-Component, Cushion Grip
Finish Chrome Plated Standards ASME B107-52
Application Prying and Chiseling UPC 092644322211

Packages

1 - UNIT - 1
Customers who bought this item also bought