Abbotsford
kln32500hd

KLEIN TOOLS 32500HD 11-in-1 Impact Rated Multi-Bit Screwdriver / Nut Driver

Price $34.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32500HD

Description

This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.


Impact rated multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver

Includes impact rated 1/4-Inch, 5/16-Inch and 3/8-Inch power nut drivers, 1/2-Inch standard nut driver, #1, #2 Phillips, 1/4-Inch and 3/16-Inch slotted, #1, #2 square recess, and T25 TORX®

Interchangeable components for fast and easy switch outs comfortable Cushion-Grip™ handle

Precision machined bit tips provide a firm hold and reduce cam-out

Integrated magnetic bit holder also serves as a magnetic 1/4-Inch power nut driver

Color coded power nut drivers for easy size identification

Specifications

Brand Name Klein Tools Item Name Impact Rated Driver
Type 11-in-1 Overall Length 8 in
Shank Material S2 Steel Handle Material Plastic
Handle Color Black/Yellow Shank Size 3.63 in L
Handle Size 4.31 in L Handle Type Cushion
Includes 1/2, 3/8, 5/16, 1/4 in Nut Driver, #1, #2 Phillips, 1/4 in, 3/16 in Slotted, #1, #2 Square, T25 Torx Bit Standards
Application Screwdriver / Nut Driver UPC 092644328510

Packages

1 - UNIT - 1
Customers who bought this item also bought