
GREENLEE 2 inch x 1-1/2 inch Greenlee Phillips Screwdriver
Description
SCREWDRIVER,PHILLIPS #2X1-1/2"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Stubby | Tip Size | #2 |
Tip Type | Phillips | Overall Length | 3 in |
Shank Size | 1-1/2 in L | Handle Type | Soft, Cushion Grip |
Finish | Black Phosphate | Standards | ASME/ANSI Approved |
UPC | 783310546573 |
Packages
1 - UNIT - 1 |