
GREENLEE 17.5 inch Greenlee Heavy Duty Cable Cutter
Description
Heavy-duty cable cutter, strong, lightweight fiberglass handles. Replaceable, forged, heat-treated, and precision ground blades. Made in USA.
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Type | Heavy Duty | Cutting Capacity | 350 kcmil Frequent Use Aluminum, 350 kcmil Maximum Use Copper, 4/0 AWG Frequent Use Copper, 1 in Communication Cables |
Handle Material | Fiberglass | Applicable Materials | Copper and Aluminum Cable |
Overall Length | 17-1/2 in | Handle Type | 1-Component, Light Weight |
UPC | 783310105077 |
Packages
1 - UNIT - 1 |