Abbotsford
mil48324815

MILWAUKEE TOOL 48-32-4815 6" SHOCKWAVE™ Impact Square Bit (10/Pack)

Price $4.7400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4815

Description

The SHOCKWAVE™ Impact Duty™ Square Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking.

Custom Alloy76™ STL is engineered to extend bit life

Precise Fit Custom MACHd Tip prevents stripping and reduces wobble.

Up to 50X Life vs other impact bits

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Customized geometry and heat treatment per tip type for best performance across tip types

Laser etched size for easy identification

Designed for use with Impact DRVrs and DRL DRVrs

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Material Alloy 76 Steel
Tip Size #2 Drive Size 1/4 in
Point Type Square Recess Shank Type Hex
Dimensions 6 in L UPC 045242238729

Packages

10 - UNIT - (10)
Customers who bought this item also bought