![grn727](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/450411694.jpg?preset=medium)
GREENLEE 9-1/4 inch Greenlee Cable Cutter
Description
Cable cutter easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²). Precision-ground, shear-action, curved cutting blades. PVC-covered, high-leverage handles for easier cuts. Heat-treated for long life. Made of heavy-duty forged steel. Rust-resistant black oxide finish.
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Type | Cable Cutter | Cutting Capacity | 2/0 AWG Frequent Use Aluminum, 2/0 AWG Maximum Use Copper, 1 AWG Frequent Use Copper, 100 Pair Communication Cables |
Handle Material | PVC | Applicable Materials | Copper and Aluminum Cable |
Overall Length | 9-1/4 in | Body Material | Forged Steel |
Handle Type | 1-Component | Finish | Black Oxide |
UPC | 783310312918 |
Packages
1 - UNIT - 1 |