Abbotsford
kln53725

KLEIN TOOLS 53725 BX and Armored Cable Cutter

Price $60.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53725
Documents Documents

Description

The Klein Tools BX and Armored Cable Cutter is simple to use. It easily cuts 3/8-Inch flexible conduit and #10, 12, and 14 armored cables with a couple of turns of the handle. Extra blades can be stored in the handle for convenience.PRODUCT FEATURES:- Cuts BX and 3/8-Inch armored cable - Eliminates burrs - Does not nick cable - Easily cuts 3/8-Inch flexible conduit and #10, 12, and 14 armored cables with up to 4 wires with a couple of turns of the handle - Depth of cut adjusts between standard MC and reduced diameter MC - Use with Klein Tools replacement blade Cat. No. 53726


Cable Cutter easily cuts armored cable up to 3/8-Inch (9.5 mm) diameter: BX, AC, MC, MCAP and Greenfield, with a couple of turns of the handle

Sharp cutting blade eliminates burrs

Depth of cut adjusts between standard MC and reduced diameter MC to prevent cable nicks

Comes with one blade stored in handle for convenience

Holds up to six replacement blades in handle

Use with Klein Tools replacement blade Cat. No. 53726SEN

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Insulated Cutting Capacity 3/8 in Flexible Conduit and 10, 12 and 14 AWG Armoured and BX Cables
Applicable Materials Armoured Cable Overall Length 184.2 mm
Handle Type 1-Component Application Easily Cuts 3/8" Flexible Conduit And #10, 12, And 14 Armored Cables With Up To 4 Wires With A Couple Of Turns Of The Handle
UPC 092644537257

Packages

1 - UNIT - 1
Customers who bought this item also bought