Abbotsford
klnj63050

KLEIN TOOLS J63050 4/0AWG Journeyman High-Leverage Cable Cutter, Red

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J63050

Description

Cut aluminum, copper and communications cable with the Klein Tools Journeyman High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.PRODUCT FEATURES:- Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable - High-leverage design for exceptional cutting capability - Precision, one-hand shearing action - Cable-gripping shear-type jaws - Perfect for working in confined spaces - Can be carried in most tools pouches - State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability


Cable Cutter cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-Pair 24 AWG communications cable

Can be carried in most tools pouches

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Cable Cutter Type High-Leverage
Cutting Capacity 5.1894 mm Overall Length 243 mm
Handle Type 1-Component, Journeyman Application For Cable Cutting In Confined Spaces
UPC 092644721137

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought