Abbotsford
kln725

KLEIN TOOLS 725 6-inch Jab Saw

Price $23.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:725

Description

Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use.PRODUCT FEATURES:- Cuts drywall, wallboard, plywood, and plastic- Triple ground teeth for a fast cut- Blade cuts in both directions (push and pull)- Hardened, carbon steel blade for durability- Hardened, beveled blade point for scoring and plunge cuts- Handle structure designed for strength and durability- Flat-end grip for palming or punching through drywall


Hand saw cuts drywall, wallboard, plywood, and plastic

Drywall saw blade with triple ground teeth for a fast cut

Blade cuts in both directions (push and pull)

Hardened, carbon steel blade for durability

Hardened, beveled blade point for scoring and plunge cuts

Handle structure designed for strength and durability

Flat-end grip for palming or punching through drywall

Specifications

Brand Name Klein Tools Blade Length 6 in
Overall Length 12 in Application Cuts drywall, wallboard, plywood, and plastic.
UPC 092644310003

Packages

1 - UNIT - 1 6 - UNIT - 6