Abbotsford
grn19415

GREENLEE 1941-5 Replacement Blade Set (5/Pack)

Price $110.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1941-5

Description

5 Pack Blades for 1940.PRODUCT FEATURES:• Application : For 1940 Flexible Metal Conduit Cutter• Package : 5/Pack• Type : Replacement

Specifications

Brand Name Greenlee Item Name Replacement Blade Set
Type Replacement Material Steel
Color/Finish Black For Use With 1940 Flex Splitter® Flexible Metal Conduit Cutter
Application For 1940 Flexible Metal Conduit Cutter UPC 783310337355

Packages

6 - UNIT - (6)
Customers who bought this item also bought