![klnvdv999076](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255340930.jpg?preset=medium)
KLEIN TOOLS VDV999-076 Replacement Blade for Ratcheting Pass-Thru Crimper
Description
Replacement blade for Klein Tools Pass-Thru Modular Crimper VDV226-110. Durable and heat treated. Blades tested to cut over 2,000 times.
Specifications
Brand Name | Klein Tools | Item Name | Replacement Blade |
Type | Durable, Heat Treated | Length | 3 in |
Width | 0.5 in | Thickness | 2 in |
Material | Steel | For Use With | Klein Tools Pass-Thru Modular Crimper VDV226-110 |
Includes | (2) Screws | Standards | California Proposition 65 Compliant |
Application | Blades for Pass Thru Modular Crimper | UPC | 092644691126 |
Packages
1 - UNIT - 1 |