Abbotsford
klnvdv226110

KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™

Price $77.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-110
Documents Documents

Description

Premium, long lasting tool cuts, strips and crimps CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru connectors. Pass-Thru technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru Connectors,


Modular crimp-connector installation tool for voice and data applications with Pass-Thru RJ45 connector plugs

Wire stripper, crimper, and cutter all-in-one tool for STP/UTP paired-conductor data cables

Trims flush to end face of connector eliminating unintended contact between conductors

Crimps and trims Klein Tools RJ45 Pass-Thru™ Connectors

Crimps 4, 6 and 8 position modular connectors (RJ11/RJ12 standard and RJ45 Klein Tools Pass-Thru™)

Cable parameters: 28-22 AWG flat or round solid or stranded telephone and data

Rubber grip for added comfort

Ratcheting locking mechanism

Specifications

Brand Name Klein Tools Sub Brand Ratcheting Pass-Thru™
Item Name UTP Copper Installation Tool Type Crimper
Wire Size 28-22 AWG Paired Overall Length 6.094 in
Handle Material Steel Handle Color Yellow/Black
Finish Black Oxide For Use With 4-Position, 1-Pair/2-Conductor, 4-Position, 2-Pair/4-Conductor 6-Position, 2-Pair/4-Conductor, 6-Position, 3-Pair/6-Conductor, 8-Position, 4-Pair/8-Conductor, RJ11, RJ12 Standard and RJ45, CAT3, CAT5e, CAT6/6A Cables
Application Cable Connection UPC 092644690945

Packages

1 - UNIT - 1 3 - UNIT - 3