Abbotsford
kln11061

KLEIN TOOLS 11061 Self-Adjusting Wire Stripper/Cutter

Price $45.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11061

Description

Take the guesswork out of stripping solid, stranded, and Romex wire with the Klein Tools Self-Adjusting Wire Stripper/Cutter. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications.PRODUCT FEATURES:- Stripping head adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable - Adjustable stopper to control the length of the core strip - Tensioning thumb wheel allows for precise stripping of smaller gauge wire - Convenient wire cutter in handle - Grooved grips are designed for added comfort - Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires - Romex is a registered trademark of Southwire Company


Wire Stripper with stripping head that adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable

Adjustable stopper to control the length of the core strip

Tensioning thumb wheel allows for precise stripping of smaller gauge wire

Convenient wire cutter in handle

Grooved grips are designed for added comfort

Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires

Romex® is a registered trademark of Southwire Company

Specifications

Brand Name Klein Tools Sub Brand Katapult®
Item Name Wire Stripper/Cutter Type Self-Adjusting
Overall Length 8-1/4 in Cutting Capacity 10 - 20 AWG Solid, 12 - 22 AWG Stranded and 12/2 and 14/2 Romex Wire
Handle Type 2-Component Handle Material Plastic+TPE
Handle Color Black,Blue Application Strips And Cuts 10-20 AWG Solid, 12-22 AWG Stranded, 12/2 And 14/2 Romex®
UPC 092644420023

Packages

1 - UNIT - 1 3 - UNIT - 3