![klnk12065cr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183135828.jpg?preset=medium)
KLEIN TOOLS 8-20AWG Wire Stripper Cutter Heavy Duty Multi-Tool
Description
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Specifications
Brand Name | Klein Tools | Sub Brand | Klein-Kurve® |
Item Name | Wire Stripper/Crimper | Type | Multi-Tool, Heavy Duty |
Overall Length | 8.3 in | Wire Size | 8-18 AWG Solid, 10-20 AWG Stranded |
Tool Material | Forged Steel | Handle Color | Blue/White |
Application | Wire Stripping, Cutting and Crimping | UPC | 092644340277 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |