
IDEAL INDUSTRIES 45-520 Adjustable 3 Blade Coax Stripper
Description
3 Step coax stripper for crimp BNC and TNC connectors. Strips braid 0.240 in. or 6mm and dielectric 0.240 in. or 6mm. Specific adjustments needed for each cable size.
Specifications
Brand Name | Ideal | Item Name | Cable Stripper |
Type | 3-Step, Manual Adjustable | Overall Length | 5 in |
Wire Size | 0.24 in Braid or Dielectric | Handle Type | Spring-Loaded |
Handle Material | Plastic | Handle Color | Black |
For Use With | RG-58, RG-59/62, RG-8281, Twinax, RG-6 and RG-8/11 Coaxial Cable | Application | For Dual Crimping BNC and TNC Connectors |
UPC | 783250455201 |
Packages
1 - UNIT - 1 |