
PANDUIT CWST Copper Cable Conductor Snipping Tool
Description
Flush cuts soft wire up to 14AWG (1.8mm), Lead retainer helps prevent flying leads and component shorting from stray leads, Ergonomic shape with added length and extra long rubber grips reduces pressure on operator's hand.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Net® |
Item Name | Wire Snipping Tool | Type | Mechanic One Hand, Insulated |
Overall Length | 5.75 in | Wire Size | 1.8 mm |
Jaw Size | 12.2 mm | Handle Type | 1-Component |
Handle Color | Green | Application | For Fine Strand Conductors, Stranded Conductors |
UPC | 074983821266 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |