Abbotsford
kln32217

KLEIN TOOLS 32217 8-Piece Drill Tap Tool Kit

Price $75.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32217

Description

This convenient kit comes with 8 commonly used tap tools. For aluminum, brass, copper, plastic and mild steel. Klein provides two each of the smallest sizes for a total of 8 taps. Each works easily with the quick connect in power tools. Includes a carrying case to keep your taps in one place for immediate access.PRODUCT FEATURES:- Drill, tap and deburr in one easy step- For aluminum, brass, copper, plastic and mild steel- Designed for use on up to 10 gauge metal- 1/4-Inch hex for easier application with quick connect- High speed steel for added durability- 6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20 tap sizes- Includes a carrying case


Drill, tap and deburr in one easy step

For aluminum, brass, copper, plastic and mild steel

Designed for use on up to 10 gauge metal

1/4-Inch hex for easier application with quick connect

High speed steel for added durability

6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20 tap sizes

Includes a carrying case

Specifications

Brand Name Klein Tools Item Name Drill/Tap Tool Kit
Type 8-Piece, Right Handed Overall Length 4 in
Shank Size 1/4 in Shank Type Quick Change Hex
Material High Speed Steel Finish Bright
Includes (2) 32237 #6-32, (2) 32238 #8-32, 32240 #10-24, 32239 #10-32, 32241 #12-24, 32242 1/4-20 Drill/Tap Bit, Carrying Case Application For Aluminum, Brass, Copper, Plastic and up to 10 ga Metal
UPC 092644322174

Packages

1 - UNIT - 1 3 - UNIT - 3