Abbotsford
rac47002

RACK-A-TIERS 47002 Croc's Jr. - Wire Strippers

Price $34.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47002

Description

Rack-A-Tiers‘ famous wire strippers in a more compact size. Croc’s Jr. has the same ergonomic glow-in-the-dark handles as the original Croc’s Needle Nose Wire Strippers. Protect your hands and wrists from soreness while you effortlessly strip wire sized AWG #8 – #22. Croc’s Jr. is designed to be as functional as possible while maintaining their portable size. These electrical wire strippers also have a convenient bolt cutter that can cut 6-32 and 8-32 machine screws. The general-purpose cutting blade makes Croc’s Jr. the perfect compact wire stripper for electricians.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wire Stripper Type Mechanic Two Hand
Overall Length 6.0 in Tool Material Steel
Handle Type 1-Component, Insulated Grip Handle Material Plastic coated steel
Handle Color Black Functions Glow in the dark handles; Ergonomic handle design for maximum comfort
UPC 625912470026

Packages

1 - UNIT - 1
Customers who bought this item also bought