![rac47030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974441.jpg?preset=medium)
RACK-A-TIERS 47030 Copper Wire Stripper Jr.
Description
A low cost alternative to the CWS-2, the Copper Wire Stripper Jr. is the money making tool that you need in your warehouse. Driven by a standard power drill, you'll get more than double the money from your scrap wire. Features: Wire Range: 14 AWG - 4/0. Strips NMSC 14 AWG - 10 AWG. All aluminum frame. Hardened one piece blade. Strips solid core or braided wire. Blade made from tool steel. Blade easily re-sharpened. Fully adjustable wire guide.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Stripper | Type | Home Improvement & Commercial Supplies - Wire Cutters |
Overall Length | 9 in | Wire Size | 14-4/0 AWG, 14-10 AWG NMSC Solid Core |
Jaw Size | 1/4 in | Tool Material | Steel Blade, Aluminum Frame |
Handle Material | Rubber | Functions | MADE IN CANADA; Wire Range: 14 AWG – 4/0 |
Standards | CSA Certified | Application | For Stripping Solid Core or Braided Wire |
UPC | 625912470309 |
Packages
1 - UNIT - 1 |