![grn709](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328108092.jpg?preset=medium)
GREENLEE 7/8 inch Diameter Greenlee Metal Stud Punch, Green
Description
Metal stud punch, aluminum head which provides strength with minimum weight, reducing operator fatigue. Punch up through 20 gauge (0.9 mm) steel studs in one stroke. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups. Automatically centers holes on standard studs. Conversion kit available to upgrade early models from 24 gauge to 20 gauge maximum capacity.
Specifications
Brand Name | Greenlee | Item Name | Stud Punch |
Hole Diameter | 7/8 in | Stud Capacity | 1-5/8 in Wider Stud, 20 ga Steel Stud |
Material | Aluminum Head, Steel Handle | Color | Green |
Handle Type | Contoured Grip | Dimensions | 20 in L Handle |
Application | Metal Stud Punch punch up through 20 gauge 1-5/8" steel studs. | UPC | 783310222804 |
Packages
1 - UNIT - 1 |