Abbotsford
kln66011

KLEIN TOOLS 66011 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch

Price $70.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66011

Description

Single-ended impact socket with hands-free adjustment between 1/2-Inch and 3/8-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 1/2-Inch and 3/8-Inch hex socket sizes in one tool

Deep socket with a 1/2-Inch drive works great for hardware installation and removal

Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1)

Great for general electrical and construction work

Socket is color coded to quickly identify size

Specifications

Brand Name Klein Tools Type 2-in-1
Drive Size 1/2 in Material 4140 Steel
Weight 4.8 oz 136 g Standards ASME B107.2
Application For Hardware Installation and Removal UPC 092644650536

Packages

1 - UNIT - 1
Customers who bought this item also bought