Abbotsford
klnkt223x4ins

KLEIN TOOLS KT223X4INS Lineman's Insulating 4-in-1 Box Wrench

Price $86.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT223X4-INS

Description

The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.PRODUCT FEATURES:- Meets the ASTM 1505-10 standard 1000V rating - ''See-through'' insulating handle confirms metal ends are not connected - 1/2'', 9/16'', 5/8'' and 3/4'' sizes in one tool; 12 point sockets - Reverse ratcheting action by reversing switches on each end of the wrench - Textured grooves in handle prevent slipping - Chrome plated finish resists corrosion


Box Wrench meets the ASTM 1505-10 standard 1000V rating

See-through insulating handle confirms metal ends are not connected

1/2-Inch, 9/16-Inch, 5/8-Inch and 3/4-Inch sizes in one tool

12 point sockets

Reverse ratcheting action by reversing switches on each end of the wrench

Textured grooves in handle prevent slipping

Chrome plated finish resists corrosion

Larger pawl allows for easier direction change while wearing class 2 gloves

Textured grooves in handle prevent slipping

Chrome plated finish resists corrosion

Specifications

Brand Name Klein Tools Item Name Lineman's Box Wrench
Type 4-in-1, Insulated Jaw Capacity 12.7 x 19 mm
Length 9 in Weight 0.700 lb
Standards ASTM 1000V Rated Application 1/2'', 9/16'', 5/8'' and 3/4'' sizes in one tool; 12 point sockets.
UPC 092644680281

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought