Abbotsford
falff30005

FALCON LADDER FF300-05 5Ft Step Ladder 300 Lb Fiberglass

Price $202.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FALCON LADDER & SCAFFOLD
Manufacturer #:FF300-05

Description

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Step Ladder
Type Heavy Duty, Slip Resistant Feet Load Capacity 300 lb
Duty Rating Type IA Material Fiberglass
Series FF300 Closed Height 5 ft
Color/Finish Orange Weight 18 lb

Packages

1 - UNIT - 1
Customers who bought this item also bought