Abbotsford
mil48390528

MILWAUKEE TOOL 18 TPI 35-3/8 inch Milwaukee Compact Portable Band Saw Blade

Price $14.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0528

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Compact Portable Band Saw Blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel provides extended blade life

Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 18
Number of Teeth 630 Blade Material Matrix II High Speed Steel
Applicable Materials Metal Application For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
UPC 045242201907

Packages

1 - UNIT - 1