
ABB Iberville Round Cover with 5-1/2 inch Knockouts
Description
IBERVILLE® Round cover with 5 - 1/2 inch knockouts. One cover supplied with each concrete ring.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cover | Type | Round |
Diameter | 4 in | Material | Steel |
Number of Outlets | 1 | Number of Knockouts | 5 |
Color | Silver | For Use With | Concrete Ring |
Standards | CSA 5043 | UPC | 622538421395 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |