Abbotsford
mil48390631

MILWAUKEE TOOL 30-9/16-inch 12/14 TPI Extreme Metal Band Saw Blade (3/Pack)

Price $19.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0631

Description

The MILWAUKEE® Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. Our band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").


More Cuts. Less BLD Changes.

3X Life in Stainless STL and other extreme metals.

2X Faster in Thin MTLs

25% More Cuts Per CHRG

Optimized Tooth Design for clean cuts

Made in the USA with global materials

Made in the USA with global materials

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Extreme Blade Length 30-9/16 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 12/14 Number of Teeth 382
Cutting Edge Material High Speed Steel Applicable Materials Stainless Steel and other Extreme Metals
UPC 045242605125

Packages

1 - UNIT - 1
Customers who bought this item also bought