Abbotsford
mil48390539

MILWAUKEE TOOL 48-39-0539 35-3/8" 24TPI Band Saw Blade (3/Pack)

Price $33.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0539

Description

Make precision cuts with Milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe. The aggressive tooth form ensure's fast and clean cuts in medium and thin metals.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel extends blade life

For cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.2 in TPI or Pitch 24
Number of Teeth 840 Cutting Edge Material High Speed Steel
Overall Length 1139.83 mm Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials Up to 5/32 in Thick and Very Hard Materials 5/32 - 3/16 in Thick
UPC 045242201815

Packages

1 - UNIT - 1