
MILWAUKEE TOOL 6 inch x 1/4 inch Milwaukee Universal QUIK-LOK Extension
Description
The 1/4 Universal QUIK-LOK™ Extension has an innovative design that fits all 1/4 shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.
Specifications
Brand Name | Milwaukee | Sub Brand | Quik-Lok™ |
Item Name | All Hex Extension | Type | Universal |
Drive Type | Hex | Drive Size | 1/4 in |
Overall Length | 6 in | Material | Steel |
UPC | 045242122639 |
Packages
1 - UNIT - 1 |