![kln50506](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255226049.jpg?preset=medium)
KLEIN TOOLS 50506SEN 3/4 inch PVC Cutter
Description
This PVC makes clean, burr-free cuts in PVC and flexible pipe. The steel construction provide great strength while the reversible blade doubles life. Built-in guide helps cut pipe squarely.PRODUCT FEATURES:- Cuts up to 3/4-Inch schedule 40 PVC - Makes clean burr-free cuts in PVC and flexible pipe - Reversible blade doubles life - Cuts 1-3/8-Inch O.D. flexible plastic pipe - Handle latch keeps tool closed
Specifications
Brand Name | Klein Tools | Item Name | Pipe Cutter |
Type | Cuts up to 3/4" schedule 40 PVC. | Overall Length | 8-1/2 in |
Cutting Capacity | Up to 3/4 in Schedule 40 PVC, 1 in Non-Metallic Tubing, 1-3/8 in Flexible Pipe | Handle Type | Metal |
Handle Material | Steel | Color/Finish | Black |
Weight | 1 lb | Application | For Burr-Free PVC Cutting |
UPC | 092644505072 |
Packages
1 - UNIT - 1 |