Abbotsford
klnvdv110061

KLEIN TOOLS VDV110-061 Coax Cable 2-Level Radial Stripper

Price $20.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-061
Documents Documents

Description

This cable stripper prepares multiple types of cable in common voice/data/video applications. It features an exclusive sliding depth gauge and variable stripping capability. The Klein Tools' coax cable radial stripper 2-level is made of high quality materials and construction for long-lasting results.PRODUCT FEATURES:- Exclusive sliding cable stop pre-measures cable for fast, accurate and repeatable strips - Preps and strips RG59/RG6/6Q coaxial cable - Two-level coaxial prep - 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm) - Sliding depth gauge for easy debris clean-out - Durable high-carbon steel pre-set cutting blades automatically adjust to different cable diameters for precise, accurate cable stripping - Finger loop design facilitates easy, controlled rotation - Bright, highly visible color for quick identification - U.S. Patent No. D688,927


Exclusive sliding cable stop pre-measures cable for fast, accurate and repeatable strips

Preps and strips RG59/RG6/6Q coaxial cable

Two-level coaxial prep - 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm)

Sliding depth gauge for easy debris clean-out

Durable high-carbon steel pre-set cutting blades automatically adjust to different cable diameters for precise, accurate cable stripping

Finger loop design facilitates easy, controlled rotation

Bright, highly visible color for quick identification

U.S. Patent No. D688,927

Specifications

Brand Name Klein Tools Item Name Coaxial Cable Stripper
Type Radial, 2-Level, Round Overall Length 4.594 in
Tool Material High Carbon Steel Handle Material Plastic
Handle Color Black/Yellow For Use With RG59, RG6/6Q Coaxial Cable
Application For Voice/Data/Video Applications UPC 092644580949

Packages

1 - UNIT - 1
Customers who bought this item also bought