
HILTI #206678 TE-C3X 7/16 inch x 6 inch Drilling Bit Hilti Hammer Drill Bit
Description
TE-C3X Fractional Bit, Carbide tipped, single pack. Suitable for concrete, block, masonry, tile and stone.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | Hammer Drill Bit | Size | 7/16 in |
Shank Type | SDS Plus | Shank Size | 7/16 in |
Material | Carbide | Flute Length | 4 in |
Cutting Depth | 4 in | Cutting Edge Material | Carbide |
Overall Length | 6 in | UPC | 613023649936 |
Packages
1 - UNIT - 1 |