
HILTI #206711 TE-C3X 1/2 inch x 6 inch Drilling Bit Hilti Hammer Drill Bit
Description
TE-C3X Fractional Bit, Carbide tipped, single pack. Suitable for concrete, block, masonry, tile and stone.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | Hammer Drill Bit | Shank Type | SDS Plus |
Shank Size | 10 mm dia | Flute Type | Quadruple Helix |
Series | TE-CX | Flute Length | 4 in |
Cutting Depth | 4 in | Cutting Edge Material | Solid Carbide |
Diameter | 1/2 in | Overall Length | 6 in |
Application | Hammer Drilling in Concrete, Reinforced Concrete, Masonry and other Natural Materials, Drilling Anchor Holes in Reinforced and Unreinforced Concrete, Drilling Holes for Post-Installed Rebar Connections, Rebar Resistant for Optimal Drilling in Reinforced Concrete | UPC | 130236499153 |
Packages
1 - UNIT - 1 |