Abbotsford
hiltecx12x6

BROCK WHITE 1/2 inch x 6 inch Hammer Drill Bit TE-CX

Price $56.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BROCK WHITE
Manufacturer #:TE-CX1/2X6

Description

FEATURES:• Solid carbide head with four carbide cutting edges and innovative X-geometry for optimum material removal• Special two-component carbide (gradient technology) absorbs impacts much better than conventional carbide especially when drilling into rebar• Good resistance to high temperatures• Up to 30% longer life than other hammer drill bits• Faster drilling progress thanks to new flute designTECHNICAL DATA:• Base material: Reinforced concrete, Concrete, Brick, Masonry• Tool type: All tools with TE-C (SDS Plus) connection• Working mode: Hammer drillingAPPLICATIONS:• Hammer drilling in concrete, reinforced concrete, masonry, and other natural materials• Drilling anchor holes in reinforced and unreinforced concrete• Drilling holes for post-installed rebar connections• Rebar resistant for optimal drilling in reinforced concrete

Specifications

Brand Name Hilti Item Name Hammer Drill Bit
Series TE-CX Number of Flutes 4
Cutting Edge Material Carbide Diameter 1/2 in
Overall Length 6 in Application For Concrete, Masonry and Stone

Packages

1 - UNIT - 1