Abbotsford
hiltecx38x6

BROCK WHITE 3/8 inch x 6 inch Hammer Drill Bit

Price $44.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BROCK WHITE
Manufacturer #:TE-CX3/8X6

Description

Ultimate SDS plus (TE-CX) hammer drill bit with 4 carbide cutting edges for drilling anchor holes into concrete with rebar.FEATURES:• Solid carbide head with four carbide cutting edges and innovative X-geometry for optimum material removal• Special two-component carbide (gradient technology) absorbs impacts much better than conventional carbide especially when drilling into rebar• Good resistance to high temperatures• Up to 30% longer life than other hammer drill bits• Faster drilling progress thanks to new flute designAPPLICATIONS:• Hammer drilling in concrete, reinforced concrete, masonry, and other natural materials• Drilling anchor holes in reinforced and unreinforced concrete• Drilling holes for post-installed rebar connections• Rebar resistant for optimal drilling in reinforced concrete

Specifications

Brand Name Hilti Item Name Hammer Drill Bit
Series TE-CX Number of Flutes 4
Cutting Edge Material Carbide Diameter 3/8 in
Overall Length 6 in Application For Concrete and Stone

Packages

1 - UNIT - 1