Abbotsford
grn37156

GREENLEE Greenlee Arbor with Pilot Drill for 1-1/4 to 6 inch Holesaw

Price $51.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:37156

Description

The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light hole saws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions.

Specifications

Brand Name Greenlee Item Name Hole Saw Arbor with Centre Drill
Type Hex Shank Diameter 1/2 in
Shank Size 7/16 in Shank Type Hex
Material High Speed Steel For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide-Grit Hole Saws, Greenlee 901 or 904 Bit Extensions, 1-1/4 - 6 in Hole Saws
Application Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saws And All Gree UPC 783310371564

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought