
GREENLEE 3/8 inch Greenlee Carbide Cutter Shank Arbor
Description
Quick change arbor allows you to change cutter heads with a simple push and a turn use the same arbor for different size cutting heads.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Arbor |
Type | Quick Change | Overall Length | 3-29/32 in |
Shank Size | 3/8 in | Shank Type | Hex |
Cutting Edge Material | Carbide | Material | Cobalt Steel |
For Use With | 5/8 - 2-1/4 in Hole Saw | Includes | Pilot Drill Bit |
UPC | 783310057529 |
Packages
1 - UNIT - 1 |