Abbotsford
grn64578

GREENLEE 7/8 inch Greenlee Quick Change Hole Cutter

Price $45.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:645-7/8
Documents Documents

Description

Quick-change cutter. Cuts stainless steel quickly and easily. Quick change arbour allows you to change cutter heads with a simple push and a turn. Use the same arbour for different size cutting heads. Removable cutter heads available in sizes from 5/8 through 3 inch. Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4 inch makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8 inch.

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Quick Change Hole Diameter 7/8 in
Arbor Size Greenlee Arbor 645-011, 3/8 In shank Shank Size 3/8 in
Pilot Drill Size 9.525 mm Cutting Material Stainless Steel
Tooth Material Carbide Application For 1/2 in Conduit
UPC 783310056959

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $42.88 / EA
Quantity EA