
GREENLEE 1/2 inch Greenlee Kwik Change Arbor
Description
Arbor, 2-3/8 Inch Minimum Hole Saw Size; 3 Inch Maximum Hole Saw Size; Quick Change Shank Type; Kwik Change? Brand
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Arbor |
Type | Quick Change | Shank Size | 1/2 in |
Cutting Edge Material | Carbide | Material | Carbide |
For Use With | 2-3/8 - 3 in Hole Saw | UPC | 783310057536 |
Packages
1 - UNIT - 1 |